Tapered roller bearing Timken M235145-902A3, Outer diameter: 254 mm | Inner diameter: 165.1 mm | Width: 101.6 mm
Double Row - Double Cup Assembly
See technical informationReferences
Timken:M235145-902A3
Rubix:397A5690
Manufacturer :100091841
EAN:0053893533063


Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 101.6 mm |
Product details : TIMKEN M235145-902A3 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 114,3x260,3x260,3 mm |
|---|---|
| Package weight | 16149,7 g |
| Inner diameter | 165.1 mm |
| Outer diameter | 254 mm |
| Width | 101.6 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5,056.14 excl. VAT
/ Each
£ 6,067.37 incl. VAT
- Usually arrives within 14 working days