Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 497A-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 497A/492A
Tapered roller bearing Timken
References
timken:
497A/492A
rubix:
104A8504
ean:
0053893780061
Product details
Technical specifications
Product details : TIMKEN 497A-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.45
excl. VAT
/
Each
£
151.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken LM603014, Outer diameter: 79.975 mm | Width: 15.08 mm
Tapered roller bearing Timken HM911245-90014, Outer diameter: 130.175 mm | Inner diameter: 60.325 mm | Width: 73.025 mm
Tapered roller bearing NTN 4T-56426, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 36.512 mm
Tapered roller bearing Timken L521949/L521910, Outer diameter: 146.05 mm | Inner diameter: 107.95 mm | Width: 21.433 mm
Tapered roller bearing Timken HM129848-90010, Outer diameter: 220.663 mm | Inner diameter: 144.45 mm | Width: 155.575 mm
Tapered roller bearing Timken 49521, Outer diameter: 112.712 mm | Width: 23.812 mm
Tapered roller bearing Timken 99600-90191, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.225 mm
Tapered roller bearing NTN 4T-HM926749/HM926710, Outer diameter: 228.6 mm | Width: 38.1 mm
Tapered roller bearing NTN 4T-27690, Outer diameter: 105 mm | Inner diameter: 83.345 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-M201011, Outer diameter: 73.025 mm | Inner diameter: 39.688 mm | Width: 21.336 mm
Tapered roller bearing NTN 4T-02473, Outer diameter: 68.26 mm | Inner diameter: 25.4 mm | Width: 22.225 mm
Tapered roller bearing Timken 46790-90194, Outer diameter: 225.425 mm | Inner diameter: 165.1 mm | Width: 85.725 mm
Tapered roller bearing NTN 4T-45287, Outer diameter: 104.78 mm | Inner diameter: 53.975 mm | Width: 30.958 mm
Tapered roller bearing FAG T4CB140, Outer diameter: 195 mm | Inner diameter: 140 mm | Width: 21 mm
Tapered roller bearing Timken 34293DA, Inner diameter: 74.612 mm