Tapered roller bearing Timken 17481-90012, Outer diameter: 39.688 mm | Inner diameter: 13.495 mm | Width: 54.661 mm


Tapered Roller Bearing

References
timken:17481-90012
rubix:397A4351
ean:0053893193960
brand logo
brand logo
Technical specifications
Inner diameter13.495 mm
Outer diameter39.688 mm
Width54.661 mm
See all Specifications

Product details : TIMKEN 17481-90012 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)54,661x39,688x39,688 mm
Logistic Weight255 g
Packaged dimensions (D x W x H)44,45x66,802x66,802 mm
Inner diameter13.495 mm
Outer diameter39.688 mm
Width54.661 mm
Show UNSPSC/ECL@SS
£ 815.45 excl. VAT
/ Each
£ 978.54 incl. VAT
  • Usually arrives within 14 working days