References
Timken:358D
Rubix:397A7536
EAN:0053893011875
Product details : TIMKEN 358D-20024 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52,324x62,484x62,484 mm |
|---|---|
| Logistic Weight | 825 g |
| Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
Show UNSPSC/ECL@SS
£ 612.41 excl. VAT
/ Each
£ 734.89 incl. VAT
- Usually arrives within 14 working days

