Tapered roller bearing NTN 4T-3876/3820, Outer diameter: 85.725 mm | Inner diameter: 38.1 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-3876/3820
See technical informationReferences
NTN:4T-3876/3820
Rubix:204A7515
EAN:4547359532555




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 85.725 mm |
| Width | 30.162 mm |
Product details : NTN 4T-3876/3820 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,725x85,725x30,162 mm |
|---|---|
| Logistic Weight | 864 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 85.725 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 15000 N |
Show UNSPSC/ECL@SS
£ 28.86 excl. VAT
/ Each
£ 34.63 incl. VAT
- Usually arrives within 14 working days