Tapered roller bearing FAG JK0S030, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 18.5 mm
Tapered roller bearing
See technical informationReferences
FAG:JK0S030
Rubix:229A4417
Manufacturer :0190040790000
EAN:4064327659538

Product details : FAG JK0S030 FAG TAPER ROLLER 0190040790000
Tapered roller bearings JK0S, integral tapered roller bearings, lip seal on one side, diameter series 0
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 18.5 mm |
| Bearing Clearance | cn |
| Series | jk0s |
| Cage | polyamide |
| Limit speed | 6100 rpm |
| Basic static load, radial - C0r | 46500 N |
| Basic dynamic load, radial - Cr | 38500 N |
Show UNSPSC/ECL@SS
£ 44.76 excl. VAT
/ Each
£ 53.71 incl. VAT
- Delivery usually within ( 7 ) days
