Tapered roller bearing Timken 65320B, Outer diameter: 114.3 mm | Inner diameter: 42.862 mm | Width: 34.925 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:65320B
Rubix:397A7916
EAN:0053893356846


Technical specifications
| Inner diameter | 42.862 mm |
|---|---|
| Outer diameter | 114.3 mm |
| Width | 34.925 mm |
Product details : TIMKEN 65320B-20024 TAPERED ROLLER BEARING FLANGED CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,513x101,201x101,201 mm |
|---|---|
| Logistic Weight | 543 g |
| Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
| Inner diameter | 42.862 mm |
| Outer diameter | 114.3 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Weight | 0.98 kg |
| Series | 65300 |
| Total bearing width | 16.67 mm |
| Standard | TIMKEN TRB TS (TAPERED SINGLE) — IMPERIAL |
| Basic static load, radial - C0r | 256000 N |
| Basic dynamic load, radial - Cr | 224000 N |
Show UNSPSC/ECL@SS
£ 2,085.85 excl. VAT
/ Each
£ 2,503.02 incl. VAT
- Usually arrives within 14 working days