Tapered roller bearing Timken 32260, Outer diameter: 540 mm | Inner diameter: 300 mm | Width: 149 mm


Single Row - Assembly

References
timken:32260
rubix:397A4407
manufacturer :190037967
ean:0053893247090
brand logo
brand logo
Technical specifications
Inner diameter300 mm
Outer diameter540 mm
Width149 mm
See all Specifications

Product details : TIMKEN 32260M-90KA1 TAPERED ROLLER BEARING


With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight139950,9 g
Inner diameter300 mm
Outer diameter540 mm
Width149 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 4,210.60 excl. VAT
/ Each
£ 5,052.72 incl. VAT
  • Usually arrives within 14 working days