Tapered roller bearing SKF 33024, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 48.75 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:33024
Rubix:104A9268
Manufacturer :38151
EAN:7316577006325

Product details : SKF HRA+ MET TAPER BRG 33024
Roller bearing Tapered radial Single row - metric standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x180x180 mm |
|---|---|
| Logistic Weight | 4168 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 48.75 mm |
| Bearing Clearance | cn |
| Series | 330 |
| Material | bearing steel |
| Reference speed | 2600 rpm |
| Limit speed | 3400 rpm |
| Basic static load, radial - C0r | 540000 N |
| Basic dynamic load, radial - Cr | 292000 N |
Show UNSPSC/ECL@SS
£ 369.15 excl. VAT
/ Each
£ 442.98 incl. VAT
- Delivery usually within ( 3 ) days
