Tapered roller bearing Timken 99550-90152, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 133.35 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:99550-90152
Rubix:397A5160
EAN:0053893461168


Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 133.35 mm |
Product details : TIMKEN 99550-90152 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133,35x254x254 mm |
|---|---|
| Logistic Weight | 30317 g |
| Packaged dimensions (D x W x H) | 254x203,2x254 mm |
| Inner diameter | 139.7 mm |
| Outer diameter | 254 mm |
| Width | 133.35 mm |
| Bearing Clearance | cn |
| Weight | 62.63 kg |
| Series | 2ts-dm |
| Total bearing width | 133.35 mm |
Show UNSPSC/ECL@SS
£ 2,955.29 excl. VAT
/ Each
£ 3,546.35 incl. VAT
- Usually arrives within 14 working days