Tapered roller bearing Timken 14274A, Outer diameter: 68.956 mm | Inner diameter: 30.226 mm | Width: 15.875 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:14274A
Rubix:106A2536
Manufacturer :100047418
EAN:0053893183602


Technical specifications
| Inner diameter | 30.226 mm |
|---|---|
| Outer diameter | 68.956 mm |
| Width | 15.875 mm |
Product details : TIMKEN 14274A-20024 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,875x68,956x68,956 mm |
|---|---|
| Logistic Weight | 121 g |
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
| Package weight | 120,7 g |
| Inner diameter | 30.226 mm |
| Outer diameter | 68.956 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | 14000 |
| Total bearing width | 19.845 mm |
| Basic static load, radial - C0r | 61700 N |
| Basic dynamic load, radial - Cr | 54600 N |
Show UNSPSC/ECL@SS
£ 96.37 excl. VAT
/ Each
£ 115.64 incl. VAT
- Usually arrives within 14 working days




