Tapered roller bearing NTN 4T-3386, Outer diameter: 58 mm | Inner diameter: 39.688 mm | Width: 30.391 mm
NTN - Tapered Roller Bearing - 4T-3386
See technical informationReferences
NTN:4T-3386
Rubix:204A7407
EAN:4547359530964




Technical specifications
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 58 mm |
| Width | 30.391 mm |
Product details : NTN 4T-3386 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77,534x77,534x30,391 mm |
|---|---|
| Logistic Weight | 472 g |
| Inner diameter | 39.688 mm |
| Outer diameter | 58 mm |
| Width | 30.391 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 112000 N |
| Basic dynamic load, radial - Cr | 95000 N |
Show UNSPSC/ECL@SS
£ 22.27 excl. VAT
/ Each
£ 26.72 incl. VAT
- Delivery usually within ( 3 ) days