Tapered roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 78 mm |
Logistic Weight | 27300 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 280 mm |
Width | 78 mm |
Bearing Clearance | CN |
Series | 323..-A |
Limit speed | 2450 rpm |
Total bearing width | 98.75 mm |
Basic static load, radial - C0r | 1450000 N |
Basic dynamic load, radial - Cr | 1010000 N |
Usually arrives within 14 working days