Tapered Roller Bearing Cup
Outer diameter | 76.2 mm |
---|---|
Width | 19.05 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 19,05x76,2x76,2 mm |
---|---|
Logistic Weight | 188 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 187,8 g |
Outer diameter | 76.2 mm |
Width | 19.05 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days