NTN - Tapered Roller Bearing - 30307U
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 14.25 mm |
Logistics dimensions (L x W x H) | 42x42x14,25 mm |
---|---|
Logistic Weight | 100 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 14.25 mm |
Bearing Clearance | CN |
Series | 30300 |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 23200 N |
Usually arrives within 14 working days