Tapered roller bearing NTN 32230U, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 77 mm
NTN - Tapered Roller Bearing - 32244
See technical informationSee documentsReferences
NTN:32230U
Rubix:204A6724
EAN:4547359529500



Documents
Product details : NTN 32230U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x270x77 mm |
|---|---|
| Logistic Weight | 17800 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 77 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | steel |
| Cage | steel |
| Limit speed | 1300 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 1070000 N |
| Basic dynamic load, radial - Cr | 700000 N |
Show UNSPSC/ECL@SS
£ 708.53 excl. VAT
/ Each
£ 850.24 incl. VAT
- Delivery usually within ( 3 ) days
