Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 13687-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 13687/13620
Tapered roller bearing Timken
References
timken:
13687/13620
rubix:
104A8733
ean:
0053893779744
Product details
Technical specifications
Product details : TIMKEN 13687-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.96
excl. VAT
/
Each
£
62.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-26880, Outer diameter: 59.5 mm | Inner diameter: 39.688 mm | Width: 25.4 mm
Tapered roller bearing Timken 08125-30000, Outer diameter: 45.974 mm | Inner diameter: 31.75 mm | Width: 15.08 mm
Tapered roller bearing Timken 48506/48750
Tapered roller bearing FAG 30320-A, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 39 mm
Tapered roller bearing NTN 4T-09081, Outer diameter: 32.5 mm | Inner diameter: 20.625 mm | Width: 21.539 mm
Tapered roller bearing NSK HR32013XJ, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
Tapered roller bearing SKF HM 803146/2/CL7C, Outer diameter: 82.813 mm | Inner diameter: 41.275 mm | Width: 29.37 mm
Tapered roller bearing Timken 6581X/6535
Tapered roller bearing Timken 08125, Inner diameter: 31.75 mm | Width: 15.8 mm
Tapered roller bearing Timken 6279-20014, Outer diameter: 86.886 mm | Inner diameter: 50.8 mm | Width: 52.388 mm
Tapered roller bearing Timken 99600-30000, Outer diameter: 199.39 mm | Inner diameter: 152.4 mm | Width: 66.802 mm
Tapered roller bearing NTN 4T-33885/33822, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 27.783 mm
Tapered roller bearing SNR LM503349A/310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing NTN 4T-16284, Outer diameter: 72.238 mm | Inner diameter: 69.44 mm | Width: 15.875 mm
Tapered roller bearing NSK 30304J, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm