Tapered Roller Bearing Cup
Outer diameter | 96.838 mm |
---|---|
Width | 20.274 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 20,274x96,838x96,838 mm |
---|---|
Logistic Weight | 247 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 247,2 g |
Outer diameter | 96.838 mm |
Width | 20.274 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days