Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 44158-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 44158, Inner diameter: 39.687 mm
Tapered roller bearing Timken
References
timken:
44158
rubix:
397A6070
manufacturer :
100035059
ean:
0053893291369
Technical specifications
Inner diameter
39.687
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 44158-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
85,8012
x
85,8012
x
33,3756
mm
Package weight
454,5
g
Inner diameter
39.687
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.02
excl. VAT
/
Each
£
90.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 26878/26822
Tapered roller bearing Timken 78215C-907A4, Outer diameter: 139.7 mm | Inner diameter: 54.102 mm | Width: 77.724 mm
Tapered roller bearing Timken 95500, Outer diameter: 244.48 mm | Inner diameter: 127 mm | Width: 63.5 mm
Tapered roller bearing Timken LL352149, Inner diameter: 279.4 mm
Tapered roller bearing Timken 07093/07196
Tapered roller bearing Timken 854D, Outer diameter: 190.5 mm
Tapered roller bearing Timken 29685-90030, Outer diameter: 114.3 mm | Inner diameter: 73.152 mm | Width: 58.674 mm
Tapered roller bearing Timken 48190/48120, Outer diameter: 161.925 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
Tapered roller bearing SKF 33010/Q, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 24.81 mm
Tapered roller bearing NTN 4T-05062, Outer diameter: 32.5 mm | Inner diameter: 15.875 mm | Width: 14.381 mm
Tapered roller bearing Timken JLM508748/JLM508710, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 24 mm
Tapered roller bearing SNR 30203A, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 13.25 mm
Tapered roller bearing Timken LM 451349-90098
Tapered roller bearing Timken 941/932, Outer diameter: 212.725 mm | Inner diameter: 101.6 mm | Width: 66.675 mm
Tapered roller bearing Timken LM11749-90014, Outer diameter: 39.878 mm | Inner diameter: 17.462 mm | Width: 30.226 mm