Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3478-99403 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 3478/3420B
Tapered roller bearing Timken
References
timken:
3478/3420B
rubix:
100A6993
ean:
0013992326454
Product details
Technical specifications
Product details : TIMKEN 3478-99403 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.31
excl. VAT
/
Each
£
175.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HH 926744/HH926710
Tapered roller bearing Timken 3877/3820, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 30.163 mm
Tapered roller bearing Timken 28921-30000, Outer diameter: 100 mm | Inner diameter: 84.074 mm | Width: 19.845 mm
Tapered roller bearing Timken 6320-Tapered Cup, Outer diameter: 135.755 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-3776, Outer diameter: 71.5 mm | Inner diameter: 44.983 mm | Width: 30.302 mm
Tapered roller bearing Timken LM361649, Inner diameter: 342.9 mm | Width: 66.675 mm
Tapered roller bearing Timken JXC 25769C/JW5010, Outer diameter: 105 mm | Inner diameter: 50 mm
Tapered roller bearing NTN 4T-32018X, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing NTN 4T-JHM318410, Outer diameter: 155 mm | Inner diameter: 40.483 mm | Width: 35.5 mm
Tapered roller bearing NTN 4T-3320PX2
Tapered roller bearing SNR LM12749/710, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 16.637 mm
Tapered roller bearing NTN 4T-30310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm
Tapered roller bearing SKF 33113, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 34 mm
Tapered roller bearing FAG 32234-XL-DF-A320-370, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 182 mm
Tapered roller bearing Timken HH 932132-90012