Precision Tapered Roller Bearing Cone
Inner diameter | 123.825 mm |
---|---|
Outer diameter | 155.194 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 38,1x155,194x155,194 mm |
---|---|
Logistic Weight | 2139 g |
Packaged dimensions (D x W x H) | 184,15x184,15x41,402 mm |
Package weight | 2139,1 g |
Inner diameter | 123.825 mm |
Outer diameter | 155.194 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days