Tapered Roller Bearing Cup
Outer diameter | 133.35 mm |
---|---|
Width | 26.195 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 26,195x133,35x133,35 mm |
---|---|
Logistic Weight | 544 g |
Packaged dimensions (D x W x H) | 146,2532x146,2532x30,3276 mm |
Package weight | 543,9 g |
Outer diameter | 133.35 mm |
Width | 26.195 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days