Tapered roller bearing Timken 368-90130, Outer diameter: 89.916 mm | Inner diameter: 50.8 mm | Width: 50.038 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:368-90130
rubix:397A8041
ean:0053893015118
brand logo
brand logo
Technical specifications
Inner diameter50.8 mm
Outer diameter89.916 mm
Width50.038 mm
See all Specifications

Product details : TIMKEN 368-90130 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)50,038x89,916x89,916 mm
Logistic Weight1188 g
Packaged dimensions (D x W x H)62,0776x93,6752x93,6752 mm
Inner diameter50.8 mm
Outer diameter89.916 mm
Width50.038 mm
Show UNSPSC/ECL@SS
£ 188.45 excl. VAT
/ Each
£ 226.14 incl. VAT
  • Usually arrives within 14 working days