Tapered roller bearing FAG 33030-XL, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 46 mm
Tapered roller bearing
See technical informationReferences
FAG:33030-XL
Rubix:238A3352
Manufacturer :0845605090000
EAN:4064328809727

Product details : FAG 33030-XL TAPERED ROLLER BEARING
Tapered roller bearings 330, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 8100 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Series | 330 |
| Cage | steel |
| Limit speed | 3450 rpm |
| Total bearing width | 59 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 890000 N |
| Basic dynamic load, radial - Cr | 550000 N |
Show UNSPSC/ECL@SS
£ 456.94 excl. VAT
/ Each
£ 548.33 incl. VAT
- Usually arrives within 14 working days
