Tapered roller bearing NSK 32313J, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 51 mm
Tapered roller bearing
See technical informationReferences
NSK:32313J
Rubix:216A9705
Manufacturer :32313J N
EAN:00029176019968

Product details : NSK 32313J METRIC TAPER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 3600 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 108.81 excl. VAT
/ Each
£ 130.57 incl. VAT
- Usually arrives within 14 working days
