Tapered Roller Bearing Double Cup
Outer diameter | 317.5 mm |
---|---|
Width | 317.5 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 111,252x317,5x317,5 mm |
---|---|
Logistic Weight | 15035 g |
Packaged dimensions (D x W x H) | 114,3x330,2x330,2 mm |
Package weight | 15034,8 g |
Outer diameter | 317.5 mm |
Width | 317.5 mm |
Bearing Clearance | CN |
Series | 93000 |
Total bearing width | 317.5 mm |
Usually arrives within 14 working days