Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32022X-90KB2 TAPERED ROLLER BEARING
Tapered roller bearing Timken 32022X-90KB2, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 38 mm
320 series tapered roller bearings
References
timken:
32022X-90KB2
rubix:
102A1664
manufacturer :
101752475
Technical specifications
Inner diameter
110
mm
Outer diameter
170
mm
Width
38
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32022X-90KB2 TAPERED ROLLER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
Inner diameter
110
mm
Outer diameter
170
mm
Width
38
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.22
excl. VAT
/
Each
£
97.46
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing FAG 31309-XL, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Tapered roller bearing Timken 94700-90155, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 143.002 mm
Tapered roller bearing Timken 449/432
Tapered roller bearing NTN 4T-368A/363, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 20 mm
Tapered roller bearing Timken 53176/53375
Tapered roller bearing FAG 32038-X-XL, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 48 mm
Tapered roller bearing NTN 4T-2689, Outer diameter: 45 mm | Inner diameter: 28.575 mm | Width: 25.433 mm
Tapered roller bearing FAG 30313-A>A, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 28 mm
Tapered roller bearing Timken 366-90102, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 50.038 mm
Tapered roller bearing Timken 14138A, Outer diameter: 69.01 mm | Inner diameter: 34.925 mm | Width: 19.85 mm
Tapered roller bearing Timken 2796/2720, Outer diameter: 76.2 mm | Inner diameter: 34.93 mm | Width: 11.11 mm
Tapered roller bearing Timken A2047/A2126, Outer diameter: 31.991 mm | Inner diameter: 11.987 mm | Width: 10.008 mm
Tapered roller bearing NTN 4T-17119/17244, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 16.002 mm
Tapered roller bearing Timken 493B, Outer diameter: 136.525 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-13687/13621, Outer diameter: 69.012 mm | Inner diameter: 38.1 mm | Width: 19.05 mm