Timken Tapered Roller Bearing H913800
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 146.05 mm |
Width | 41.275 mm |
Logistics dimensions (L x W x H) | 39,688x107,732x107,732 mm |
---|---|
Logistic Weight | 1843 g |
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 69.85 mm |
Outer diameter | 146.05 mm |
Width | 41.275 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days