Tapered roller bearing Timken JXC25743C


Power Dense Tapered Roller Bearing Cone

References
timken:JXC25743C
rubix:397A5733
ean:0053893972589
brand logo
brand logo
Technical specifications
Bearing Clearancec2
See all Specifications

Product details : TIMKEN JXC25743C-N0923 TAPERED ROLLER BEARING CONE


At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.

Strengths

Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.

Applications

Light duty automotive axles

Technical specifications


Attributes
Logistics dimensions (L x W x H)22,75x68,58x68,58 mm
Logistic Weight338 g
Packaged dimensions (D x W x H)26,67x84,582x84,582 mm
Bearing Clearancec2
Show UNSPSC/ECL@SS
£ 77.97 excl. VAT
/ Each
£ 93.56 incl. VAT
  • Usually arrives within 14 working days