Tapered Roller Bearing Flanged Cup
Outer diameter | 190.5 mm |
---|---|
Width | 34.925 mm |
Logistics dimensions (L x W x H) | 35,052x190,5x190,5 mm |
---|---|
Logistic Weight | 1488 g |
Packaged dimensions (D x W x H) | 36,6776x219,1512x219,1512 mm |
Outer diameter | 190.5 mm |
Width | 34.925 mm |
Series | hm624700 |
Total bearing width | 34.925 mm |
Usually arrives within 14 working days