Tapered roller bearing FAG 32020-X-XL, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 24 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:32020-X-XL
FAG:32020-X-XL
Rubix:461A8456
Manufacturer :0782838500000
EAN:4064328408975

Product details : FAG 32020-X-XL TAPERED ROLLER BEARING
Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 1920 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Series | 320 |
| Cage | steel |
| Limit speed | 5400 rpm |
| Total bearing width | 32 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 285000 N |
| Basic dynamic load, radial - Cr | 205000 N |
Show UNSPSC/ECL@SS
£ 69.18 excl. VAT
/ Each
£ 83.02 incl. VAT
- Usually arrives within 14 working days
