Single Row - Cup
Outer diameter | 173.038 mm |
---|---|
Width | 14.288 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 186,2x186,2x42,7 mm |
---|---|
Package weight | 304,8 g |
Outer diameter | 173.038 mm |
Width | 14.288 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days