Tapered Roller Bearing Cup
Outer diameter | 304.8 mm |
---|---|
Width | 57.15 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 57,15x304,8x304,8 mm |
---|---|
Logistic Weight | 8733 g |
Packaged dimensions (D x W x H) | 311,15x311,15x69,85 mm |
Package weight | 8733,5 g |
Outer diameter | 304.8 mm |
Width | 57.15 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days