Tapered Roller Bearing Cup
Inner diameter | 197.866 mm |
---|---|
Outer diameter | 225.552 mm |
Width | 33.274 mm |
Logistics dimensions (L x W x H) | 33,338x225,425x225,425 mm |
---|---|
Logistic Weight | 1541 g |
Packaged dimensions (D x W x H) | 55,7276x241,5032x241,5032 mm |
Inner diameter | 197.866 mm |
Outer diameter | 225.552 mm |
Width | 33.274 mm |
Usually arrives within 14 working days