Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM67048-902A8 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 67048-902A8
Tapered roller bearing Timken
References
timken:
LM 67048-902A8
rubix:
397A5471
ean:
0053893806327
Product details
Technical specifications
Product details : TIMKEN LM67048-902A8 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.88
excl. VAT
/
Each
£
62.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 37431A-99401, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 23.02 mm
Tapered roller bearing NTN 4T-3379, Outer diameter: 58 mm | Inner diameter: 34.925 mm | Width: 30.391 mm
Tapered roller bearing NTN 33015U, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 31 mm
Tapered roller bearing Timken 643-90027, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 95.25 mm
Tapered roller bearing NTN 4T-66584/66520, Outer diameter: 122.238 mm | Inner diameter: 53.975 mm | Width: 33.338 mm
Tapered roller bearing Timken 366/362A
Tapered roller bearing NTN 4T-29586/29522, Outer diameter: 107.95 mm | Inner diameter: 63.5 mm | Width: 25.4 mm
Tapered roller bearing SKF 537/Q, Outer diameter: 96.615 mm | Inner diameter: 50.8 mm | Width: 37.212 mm
Tapered roller bearing Timken 64450-30000, Outer diameter: 146.558 mm | Inner diameter: 114.3 mm | Width: 41.402 mm
Tapered roller bearing Timken KLM503349-902M5, Outer diameter: 74.975 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing Timken 5583, Inner diameter: 60.325 mm
Tapered roller bearing Timken JHM807045/JHM807012
Tapered roller bearing NTN 4T-JHM720249, Outer diameter: 131 mm | Inner diameter: 100 mm | Width: 40 mm
Tapered roller bearing Timken HH924349, Inner diameter: 111.125 mm
Tapered roller bearing Timken 1680, Inner diameter: 33.338 mm | Width: 20.638 mm