NTN - Tapered Roller Bearing - 4T-44348
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 88.5 mm |
Width | 17.462 mm |
Logistics dimensions (L x W x H) | 88,5x88,5x17,462 mm |
---|---|
Logistic Weight | 258 g |
Inner diameter | 25.4 mm |
Outer diameter | 88.5 mm |
Width | 17.462 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days