Tapered roller bearing NTN 33215U, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 41 mm
NTN - Tapered Roller Bearing - 33215U
See technical informationReferences
NTN:33215U
Rubix:204A6860
EAN:4547359530711



Product details : NTN 33215U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x41 mm |
|---|---|
| Logistic Weight | 2,24 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Series | 33200 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 298000 N |
| Basic dynamic load, radial - Cr | 28000 N |
Show UNSPSC/ECL@SS
£ 68.79 excl. VAT
/ Each
£ 82.55 incl. VAT
- Delivery usually within ( 3 ) days
