Tapered roller bearing NTN 4T-382S, Outer diameter: 96.838 mm | Inner diameter: 92.24 mm | Width: 20.274 mm
NTN - Tapered Roller Bearing - 4T-382S
See technical informationReferences
NTN:4T-382S
Rubix:204A7503
EAN:4547359532265




Technical specifications
| Inner diameter | 92.24 mm |
|---|---|
| Outer diameter | 96.838 mm |
| Width | 20.274 mm |
Product details : NTN 4T-382S TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96,838x96,838x20,274 mm |
|---|---|
| Logistic Weight | 242 g |
| Inner diameter | 92.24 mm |
| Outer diameter | 96.838 mm |
| Width | 20.274 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 12.66 excl. VAT
/ Each
£ 15.19 incl. VAT
- Usually arrives within 14 working days