Tapered roller bearing Timken 30228DF, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 91.5 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:30228DF
Rubix:397A4896
Manufacturer :190035935
EAN:0053893369679

Product details : TIMKEN 30228DF-90KM3 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 18546,9 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 91.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,263.68 excl. VAT
/ Each
£ 1,516.42 incl. VAT
- Usually arrives within 14 working days
