Tapered Roller Bearing Cup
Inner diameter | 41.656 mm |
---|---|
Outer diameter | 50.292 mm |
Width | 10.668 mm |
Logistics dimensions (L x W x H) | 10,668x50,292x50,292 mm |
---|---|
Logistic Weight | 36 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 41.656 mm |
Outer diameter | 50.292 mm |
Width | 10.668 mm |
Usually arrives within 14 working days