Tapered roller bearing NSK 32024XJ, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 38 mm
Tapered Roller Bearing
See technical informationReferences
NSK:32024XJ
Rubix:217A7608
EAN:00029176023156
Product details : NSK 32024XJ METRIC TAPER BEARING
NSK tapered roller bearings can absorb high radial and axial forces in one direction. They are available in a double-row or four-row version to accommodate axial forces in both directions. Optimized versions with high-strength cages as well as a selection of highly developed special materials for more sophisticated applications are also available
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 161.58 excl. VAT
/ Each
£ 193.90 incl. VAT
- Usually arrives within 14 working days

