Tapered roller bearing Timken 2580-90045, Outer diameter: 69.85 mm | Inner diameter: 31.75 mm | Width: 66.675 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:2580-90045
Rubix:397A7868
EAN:0053893117638


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 69.85 mm |
| Width | 66.675 mm |
Product details : TIMKEN 2580-90045 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 1165 g |
|---|---|
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 31.75 mm |
| Outer diameter | 69.85 mm |
| Width | 66.675 mm |
| Bearing Clearance | cn |
| Weight | 1.136 kg |
| Series | 2500 |
| Cage | steel |
| Total bearing width | 66.675 mm |
| Standard | ISO/DIN; ABMA |
| Basic dynamic load, radial - Cr | 146000 N |
| 69,85 mm | |
| 69,85 mm |
Show UNSPSC/ECL@SS
£ 381.53 excl. VAT
/ Each
£ 457.84 incl. VAT
- Usually arrives within 14 working days