Tapered Roller Double Row Cone
Inner diameter | 115.888 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 111,252x150,368x150,368 mm |
---|---|
Logistic Weight | 8016 g |
Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
Package weight | 8015,9 g |
Inner diameter | 115.888 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days