Tapered roller bearing Timken 53177-90089, Outer diameter: 98.425 mm | Inner diameter: 44.45 mm | Width: 65.088 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:53177-90089
Rubix:397A8227
EAN:0053893327761


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 98.425 mm |
| Width | 65.088 mm |
Product details : TIMKEN 53177-90089 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,024x98,552x98,552 mm |
|---|---|
| Logistic Weight | 2034 g |
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 44.45 mm |
| Outer diameter | 98.425 mm |
| Width | 65.088 mm |
| Bearing Clearance | cn |
| Weight | 2.036 kg |
| Series | 53000 |
| Cage | steel |
| Total bearing width | 65.088 mm |
| Standard | ISO LIFE CALCULATION METHOD (L10) |
| Basic static load, radial - C0r | 104000 N |
| Basic dynamic load, radial - Cr | 30800 N |
Show UNSPSC/ECL@SS
£ 605.73 excl. VAT
/ Each
£ 726.88 incl. VAT
- Usually arrives within 14 working days