Tapered roller bearing Timken 9380-90019, Outer diameter: 171.45 mm | Inner diameter: 76.2 mm | Width: 98.552 mm


Tapered Roller Bearing 2TS Assembly

References
timken:9380-90019
rubix:397A5136
ean:0053893157894
brand logo
brand logo
Technical specifications
Inner diameter76.2 mm
Outer diameter171.45 mm
Width98.552 mm
See all Specifications

Product details : TIMKEN 9380-90019 TAPERED ROLLER BEARING


2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.

Strengths

Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.

Applications

Gear reduction units; Industrial machines

Technical specifications


Attributes
Logistics dimensions (L x W x H)98,552x171,45x171,45 mm
Logistic Weight10514 g
Packaged dimensions (D x W x H)171,45x107,95x171,45 mm
Inner diameter76.2 mm
Outer diameter171.45 mm
Width98.552 mm
Show UNSPSC/ECL@SS
£ 1,209.22 excl. VAT
/ Each
£ 1,451.06 incl. VAT
  • Usually arrives within 14 working days