Tapered roller bearing Timken 13685-902A1, Outer diameter: 69.012 mm | Inner diameter: 38.1 mm | Width: 46.032 mm

Tapered Roller Bearing Double Cup Assembly

See technical information
References
Timken:13685-902A1
Rubix:397A7841
EAN:0053893827889
brand logo
Technical specifications
Inner diameter38.1 mm
Outer diameter69.012 mm
Width46.032 mm
See all Specifications

Product details : TIMKEN 13685-902A1 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)45,974x69,088x69,088 mm
Logistic Weight654 g
Packaged dimensions (D x W x H)50,8x73,152x73,152 mm
Inner diameter38.1 mm
Outer diameter69.012 mm
Width46.032 mm
Bearing Clearancecn
Weight0.629 kg
Series13600
Materialchrome steel
Cagesteel
Total bearing width46.032 mm
Basic static load, radial - C0r67900 N
Basic dynamic load, radial - Cr30300 N
Show UNSPSC/ECL@SS
£ 193.82 excl. VAT
/ Each
£ 232.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories