Tapered roller bearing NSK 32216J, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 35.25 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32216J
Rubix:80102210
Manufacturer :32216J N
EAN:0029176019937

Product details : NSK 32216J METRIC TAPER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Logistic Weight | 2150 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 35.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 64.91 excl. VAT
/ Each
£ 77.89 incl. VAT
- Usually arrives within 14 working days
