Tapered roller bearing Timken 3994/3920, Outer diameter: 112.713 mm | Inner diameter: 66.675 mm | Width: 30.048 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:3994/3920
Rubix:102A1151
EAN:0053893652788




Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 30.048 mm |
Product details : TIMKEN 3994-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,048x87,899x87,899 mm |
|---|---|
| Logistic Weight | 688 g |
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
| Inner diameter | 66.675 mm |
| Outer diameter | 112.713 mm |
| Width | 30.048 mm |
| Bearing Clearance | c8 |
| Weight | 1.2 kg |
| Series | 3900 series |
| Material | steel |
| Cage | steel |
| Reference speed | 3200 rpm |
| Limit speed | 4300 rpm |
| Total bearing width | 30.163 mm |
| Standard | ABMA STANDARD 19.2 |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 139000 N |
Show UNSPSC/ECL@SS
£ 85.27 excl. VAT
/ Each
£ 102.32 incl. VAT
- Delivery usually within ( 7 ) days