Tapered Roller Bearing Double Cup Assembly
Inner diameter | 41.402 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 49.276 mm |
Logistics dimensions (L x W x H) | 49,276x76,2x76,2 mm |
---|---|
Logistic Weight | 937 g |
Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
Inner diameter | 41.402 mm |
Outer diameter | 76.2 mm |
Width | 49.276 mm |
Usually arrives within 14 working days