Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 483-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 483/472D
Tapered roller bearing Timken
References
timken:
483/472D
rubix:
100A8917
ean:
0053893856964
Product details
Technical specifications
Product details : TIMKEN 483-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
386.63
excl. VAT
/
Each
£
463.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 32207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing NTN 4T-LM503349/LM503310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing Timken 02420B, Outer diameter: 68.262 mm | Width: 17.462 mm
Tapered roller bearing Timken 05185B, Outer diameter: 47 mm | Width: 11.112 mm
Tapered roller bearing NTN HH249949/HH249910, Outer diameter: 406.4 mm | Inner diameter: 247.65 mm | Width: 117.475 mm
Tapered roller bearing NTN 4T-65237, Outer diameter: 92 mm | Inner diameter: 60.325 mm | Width: 44.45 mm
Tapered roller bearing Timken 395S/394AS
Tapered roller bearing NTN 4T-32209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 24.75 mm
Tapered roller bearing SKF 331974 A, Outer diameter: 160 mm | Inner diameter: 106 mm | Width: 37.11 mm
Tapered roller bearing Timken 399D/394AS
Tapered roller bearing NTN 4T-JLM813049, Outer diameter: 91.5 mm | Inner diameter: 70 mm | Width: 25 mm
Tapered roller bearing Timken HM903216, Outer diameter: 98.425 mm | Width: 22.225 mm
Tapered roller bearing Timken 3779/3729D
Tapered roller bearing NTN 4T-HM803149/HM803112, Outer diameter: 92.075 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken 30318, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm